Breaker, Molded Case, 150A, 2P, 120/240VAC, 100kAIC, Q-Line

Item #: 329877

Cat #: TMQD22150

UPC: 783164194852

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 2-Pole, 120/240 Volt AC, 100 kAIC, Q-Line

Overview

Breaker, Molded Case, 150 Amp, 2-Pole, 120/240 Volt AC, 100 kAIC, Q-Line
Also known as: 783164194852, TMQD22150

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Type: Breaker; Molded Case, Breaker
Amps: 150
Interrupt Rating AC: 100 kA
Mounting: Panel
Volts AC: 120, 240
Amps: 150
Poles: 2
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 100 kA