Bare Ground Clamp / Water Pipe, 10 to 6 AWG, Cast Bronze

Item #: 329901

Cat #: C11LH1

UPC: 781810142141

Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp with Hub, Hub Size 1/2", 10 AWG to 6 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware

Overview

Bare Ground Clamp with Hub, Hub Size 1/2", 10 AWG to 6 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware
Also known as: 781810142141, C11LH1

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Cast Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 6
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Cast Bronze
Allowable Gauge Range: 10 - 6