Service Entrance Sleeve, Aluminum, 10 to 2 AWG, CU/AL Rated

Item #: 329917

Cat #: ES2W8W

UPC: 781810142301

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Sleeve, Aluminum, 10 AWG to 2 AWG, CU/AL & ASCR Rated, #4(ACSR),#3,4 Str #2 Sol(Al/Cu)(Barrel A), #10 Str #8 Sol(Al/Cu)(Barrel B), Barrel A:Orange Barrel B:Brown, BG or 5/8 Index

Overview

Service Entrance Sleeve, Aluminum, 10 AWG to 2 AWG, CU/AL & ASCR Rated, #4(ACSR),#3,4 Str #2 Sol(Al/Cu)(Barrel A), #10 Str #8 Sol(Al/Cu)(Barrel B), Barrel A:Orange Barrel B:Brown, BG or 5/8 Index
Also known as: 781810142301, ES2W8W

Specifications

Color: Brown, Orange
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Color: Brown, Orange
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 10 - 2