Service Entrance Sleeve, Aluminum, 6 to 4 AWG, CU/AL Rated

Item #: 329938

Cat #: ES4W4W

UPC: 781810142455

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Sleeve, Aluminum, 6 AWG to 4 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #6 ACSR,#5 Str.-#6 Str,#4 Sol. AL,#5 Str,#6 Str,#4 Sol.CU(bbl A), #6 ACSR,#5 Str.-#6 Str.,#4 Sol. AL,,#5 Str.-#6 Str.,#4 Sol.CU(bbl B), bbl A:Blue bbl B:Blue, BG or 5/8 Index

Overview

Service Entrance Sleeve, Aluminum, 6 AWG to 4 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #6 ACSR,#5 Str.-#6 Str,#4 Sol. AL,#5 Str,#6 Str,#4 Sol.CU(bbl A), #6 ACSR,#5 Str.-#6 Str.,#4 Sol. AL,,#5 Str.-#6 Str.,#4 Sol.CU(bbl B), bbl A:Blue bbl B:Blue, BG or 5/8 Index
Also known as: 781810142455, ES4W4W

Specifications

Color: Blue
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4
Color: Blue
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 6 - 4