Meter Stack Module, 800A, 6 x 125A Socket, 1PH, Ringless, NEMA 3R

Item #: 329983

Cat #: TMPR8612R

UPC: 783164210446

Sign In or Register to view pricing and more.
Documents & Guides
Meter Stack Module, 800 Amp Total, 6 x 125 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Stack Module, 800 Amp Total, 6 x 125 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164210446, TMPR8612R

Specifications

Amps: 125, 800
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 6
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 6