
Shallow Strut, Solid, Steel, Hot-Dip, 1-5/8" W x 13/16" D x 10'
Item #: 330065
Cat #: B54-120-HDG
UPC: 781011255114
to view pricing and more.
Documents & Guides
Shallow Strut w/ Solid, Steel, 14 Gauge, Hot-Dipped Galvanized, 1-5/8 In Wide, 13/16 In High, 10 Ft Long
Overview
Shallow Strut w/ Solid, Steel, 14 Gauge, Hot-Dipped Galvanized, 1-5/8 In Wide, 13/16 In High, 10 Ft Long
Also known as: 781011255114, B54-120-HDG
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |