
Shallow Strut w/ Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Item #: 330070
Cat #: B52H17/8-120GLV
UPC: 781011251307
to view pricing and more.
Documents & Guides
Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Overview
Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Also known as: 781011251307, B52H17/8-120GLV
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |