Decora Wallplate, 6-Gang, Type 302 Stainless Steel

Item #: 330095

Cat #: 84436-40

UPC: 078477309582

Sign In or Register to view pricing and more.
Documents & Guides
6-gang Decora/gfci Device Decora Wallplate, Standard Size, 302 Stainless Steel,device Mount, - Stainless Steel

Overview

6-gang Decora/gfci Device Decora Wallplate, Standard Size, 302 Stainless Steel,device Mount, - Stainless Steel

Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.


Also known as: 078477309582, 84436-40

Specifications

Mounting: Device
Gangs: 6
Material: Stainless Steel
Color: Stainless
Mounting: Device
Material: Stainless Steel
Gangs: 6
Color: Stainless