
Compact Fluorescent Lamp, 2-Pin, Dulux D, 18W, 2700K
Item #: 33010
Cat #: CF18DD/827/ECO
UPC: 046135211096
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-2), Lumens: 1150, 82 CRI, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 21109* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-2), Lumens: 1150, 82 CRI, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 21109* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211096, CF18DD/827/ECO
Specifications
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Volts AC: | 120 |
| Lumens: | 1150 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (G24d-2) |
| Wattage: | 18 |
| Shape: | 2D (Double D) |
| Lumens: | 1150 |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Base: | 2-Pin (G24d-2) |