This product has been discontinued.

Slide Dimmer, 300W, 3-Way, SureSlide, White
Item #: 330105
Cat #: 6615-P0W
UPC: 078477208717
to view pricing and more.
Documents & Guides
Slide Dimmer, 300W, 3-Way, SureSlide, WhiteSureSlide Dimmer, 300W, 120V, 3-Way, Magnetic Low Voltage, Electro-Mechanical, Preset, Illuminated, Color: White.
Overview
Slide Dimmer, 300W, 3-Way, SureSlide, WhiteSureSlide Dimmer, 300W, 120V, 3-Way, Magnetic Low Voltage, Electro-Mechanical, Preset, Illuminated, Color: White.
300W. 120 Volt AC 60Hz. Single-Pole & 3-Way. SureSlide Preset Electro-Mechanical Electronic Low-Voltage Slide Dimmer - White
Also known as: 078477208717, 6615-P0W
Specifications
| Type: | 3-Way, Slide, Low Voltage, Magnetic |
| Volts AC: | 120 |
| Wattage: | 300 |
| Color: | White |
| Type: | 3-Way, Slide, Low Voltage, Magnetic |
| Wattage: | 300 |
| Volts AC: | 120 |
| Color: | White |