Meter Base, 200A, 4 Jaw, 1PH, 600VAC, 1 Position, Ringless

Item #: 330106

Cat #: UAT337-0GF

UPC: 783643176676

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 4 Jaw, 1-Phase, 600 Volt AC, 1 Position, Ringless, OH, Aluminum

Overview

Meter Base, 200 Amp, 4 Jaw, 1-Phase, 600 Volt AC, 1 Position, Ringless, OH, Aluminum
Also known as: 783643176676, UAT337-0GF

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1