Breaker, Molded Case, Enclosure, NEMA 3R, 600A, 3P, Type SG

Item #: 330132

Cat #: SG600R

UPC: 783164219586

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Enclosure, NEMA 3R, 600 Amp, 3-Pole, Type SG

Overview

Breaker, Molded Case, Enclosure, NEMA 3R, 600 Amp, 3-Pole, Type SG
Also known as: 783164219586, SG600R

Specifications

Poles: 3
Amps: 600
Type: Enclosure, Breaker
IP/NEMA Rating: NEMA 1
Family / Style: Spectra
Poles: 3
Type: Enclosure, Breaker
Family / Style: Spectra
Amps: 600
IP/NEMA Rating: NEMA 1