Service Post Connector, Copper, 10 to 4 AWG, 5/16" Stud

Item #: 330170

Cat #: KC20B1

UPC: 781810254752

to view pricing and more.
Documents & Guides
Service Post Connector, Copper, One Conductor, 10 to 4 AWG, 5/16 Inch Stud, Direct Burial Rated

Overview

Service Post Connector, Copper, One Conductor, 10 to 4 AWG, 5/16 Inch Stud, Direct Burial Rated

BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.

Also known as: 781810254752, KC20B1

Specifications

Size: 5/16 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 10 - 4
Size: 5/16 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 10 - 4