60A DUAL MAIN BREAKER GENERATOR PNL

Item #: 330186

Cat #: TM860RCUGEN

UPC: 783164294880

to view pricing and more.
Documents & Guides
Suitable for use in accordance with Article 702 of the national electrical code, ANSI/NFPA 70 Single-phase, 2 interlock 60A or 30A main breakers, 8 circuits max. Safety and convenience when using a generator v14,000 peak wattage, 11,520 continuous load, 48 amps at 240 volts. Maintains power to such critical circuits as those for furnace, pump, refrigerator, lights. Connected dual breaker mechanism ensures that only one source is active at a time 60 A UGEN4880

Overview

Suitable for use in accordance with Article 702 of the national electrical code, ANSI/NFPA 70 Single-phase, 2 interlock 60A or 30A main breakers, 8 circuits max. Safety and convenience when using a generator v14,000 peak wattage, 11,520 continuous load, 48 amps at 240 volts. Maintains power to such critical circuits as those for furnace, pump, refrigerator, lights. Connected dual breaker mechanism ensures that only one source is active at a time 60 A UGEN4880
Also known as: 783164294880, TM860RCUGEN

Specifications

Type: Main Breaker
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 60
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Circuits: 8
Phase: 1
Amps: 60