BUR CT40200C0 40LB UV NYLON CBL TIE

Item #: 330217

Cat #: CT40200C0

UPC: 781810332382

to view pricing and more.
BUR CT40200C0 40LB UV CBL TIE

Overview

BUR CT40200C0 40LB UV CBL TIE
Also known as: 781810332382, CT40200C0

Specifications

Length: 8 1/2 in, 8.500 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Width: 0.150 in
Length: 8 1/2 in, 8.500 in
Weight Capacity: 40 lbs
Width: 0.150 in
Color: Black
Material: Nylon