This product may not be available in all locations.
3
more

Safety Switch, Double Throw, Non-Fused, 100A, 240VAC, NEMA 3R
Item #: 330275
Cat #: TC35323R
UPC: 783164337358
to view pricing and more.
Documents & Guides
Safety Switch, Double Throw, 3-Pole, 3 Wire, 100 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 3R
Overview
Safety Switch, Double Throw, 3-Pole, 3 Wire, 100 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 3R
Also known as: 783164337358, TC35323R
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 100 |
| Volts AC: | 240 |