4" x 5" Vertical Wire Duct

Item #: 330292

Cat #: 4940L-VFR

UPC: 078477362945

to view pricing and more.
Documents & Guides
Wire Duct, Vertical, Slotted, Channel, Front: H x W: 4" x 5", Rear H x W: 4" x 5", Length: 40", Color: Black. Includes: Cover.

Overview

Wire Duct, Vertical, Slotted, Channel, Front: H x W: 4" x 5", Rear H x W: 4" x 5", Length: 40", Color: Black. Includes: Cover.

Vertical Front and Rear Cable Management, 5-inch Channel by 40-inch Long, Black Snap-On Cover

Also known as: 078477362945, 4940L-VFR

Specifications

Color: Black
Height: 4 in
Width: 5 in
Length: 40 in
Color: Black
Width: 5 in
Height: 4 in
Length: 40 in