Lev-Lok Duplex Receptacle, Commercial Grade 20A

Item #: 330298
Cat #: M1636-W
UPC: 078477364246
Sign In or Register to view pricing and more.
Documents & Guides
Lev-Lok Duplex Receptacle, Commercial Grade 20A, 125V, NEMA 5-20R, 2P3W, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Duplex Receptacle, Commercial Grade 20A, 125V, NEMA 5-20R, 2P3W, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-LokĀ® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477364246, M1636-W

Specifications

Type: Modular, Commercial Grade, Self-Grounding, Decora
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Type: Modular, Commercial Grade, Self-Grounding, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Family / Style: Lev-Lok

Customer Reviews

No reviews for this product
(0)