
Ground Pipe Clamp With Lay-in Lug, 1/2 - 1", Bronze Alloy
Item #: 330299
Cat #: C11K16D
UPC: 781810358641
to view pricing and more.
Documents & Guides
Ground Pipe Clamp With Lay-in Lug, Pipe 1/2 - 1 Inch, #4 - #6 Rebar, Ground Rod 3/8 - 1 Inch, 10 - 2 AWG, Bronze Alloy
Overview
Ground Pipe Clamp With Lay-in Lug, Pipe 1/2 - 1 Inch, #4 - #6 Rebar, Ground Rod 3/8 - 1 Inch, 10 - 2 AWG, Bronze Alloy
For connecting grounding conductor to water pipe, copper tube, ground rod or rebar. The open face design allows for fast lay-in of the tap conductor without the need for cutting. Simply reverse bottom clamp for smaller size rebar or rod. Connectors are provided with Silicon Bronze hardware.
Also known as: 781810358641, C11K16D
Specifications
| Size: | 1 in, 1/2 in |
| Material: | Bronze Alloy |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 10 - 2 |
| Size: | 1 in, 1/2 in |
| Standards: | California Proposition 65 |
| Material: | Bronze Alloy |
| Allowable Gauge Range: | 10 - 2 |