Breaker, Molded Case, 1P, 30A, 120/277VAC, 125VDC, Type ED4

Item #: 330365

Cat #: ED41B030

UPC: 783643209114

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1-Pole, 30 Amp, 120/277 Volt AC, 125 Volt DC, Type ED4, Blue Label

Overview

Breaker, Molded Case, 1-Pole, 30 Amp, 120/277 Volt AC, 125 Volt DC, Type ED4, Blue Label
Also known as: 783643209114, ED41B030

Specifications

Mounting: Panel
Volts AC: 120, 277
Volts DC: 125
Poles: 1
Amps: 30
Mounting: Panel
Volts DC: 125
Amps: 30
Volts AC: 120, 277
Poles: 1