
Crimper, Battery Actuated, Patriot Series, 12-Ton
Item #: 330423
Cat #: PAT750XT18V
UPC: 781810438701
to view pricing and more.
Crimper, Battery Actuated, Patriot Series, 12-Ton, Hydrualic Self Contained, Accommodates 14 AWG - 750 MCM and 8 AWG - 750 MCM, 18 Volt Lithium-Ion
Overview
Crimper, Battery Actuated, Patriot Series, 12-Ton, Hydrualic Self Contained, Accommodates 14 AWG - 750 MCM and 8 AWG - 750 MCM, 18 Volt Lithium-Ion
Also known as: 781810438701, PAT750XT18V
Specifications
| Gauge: | 750 kcmil, 14 AWG, 8 AWG |
| Type: | Crimper, Lithium Battery |
| Volts DC: | 18 |
| Standards: | California Proposition 65 |
| Gauge: | 750 kcmil, 14 AWG, 8 AWG |
| Volts DC: | 18 |
| Type: | Crimper, Lithium Battery |
| Standards: | California Proposition 65 |