Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... 480V Rated Molded Case Circuit Breakers
Share
Siemens
BREAKER ED 3P 45A 480V 42KA LD LUG
Item #: 330449
Cat #: HED43B045
UPC: 783643210158
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BREAKER ED 3P 45A 480V 42KA LD LUG
View product detail below
Associated
Substitutes
Others Bought
Overview
BREAKER ED 3P 45A 480V 42KA LD LUG
Also known as:
783643210158, HED43B045
Specifications
Poles:
3
Amps:
45
Poles:
3
Amps:
45
Close
Close and Retry