This product has been discontinued.
This product may not be available in all locations.
1
more

Starter, Magnetic, Size 2, 3PH, 240VAC Coil, 600VAC, 45A, NEMA 1
Item #: 330514
Cat #: CR306D103
UPC: 783166359525
to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 2, 3-Phase, 240 Volt AC Coil, 600 Volt AC, 45 Amp Rated, NEMA 1 Enclosure
Overview
Starter, Magnetic, NEMA Size 2, 3-Phase, 240 Volt AC Coil, 600 Volt AC, 45 Amp Rated, NEMA 1 Enclosure
Also known as: 783166359525, CR306D103
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Volts AC Control: | 240 |
| Amps: | 45 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Motor Starter |
| Family / Style: | CR306 |
| Volts AC: | 600 |
| Size: | 2 |
| Phase: | 3 |
| Volts AC Control: | 240 |
| Mounting: | Surface |
| Type: | Motor Starter |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 45 |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | CR306 |
| Size: | 2 |