P&S WS703-PTC WIDE SLIDE INCAN SP/3

Item #: 330573

Cat #: LS600-PBK

UPC: 785007045505

to view pricing and more.
Documents & Guides
WAT LS600PBK INCAN SP PRESET

Overview

WAT LS600PBK INCAN SP PRESET
Also known as: 785007045505, LS600-PBK

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall