REXEL logo

100W 120V MEDIUM A

Item #: 33059
Cat #: 4135-962
UPC: 785652413568
Sign In or Register to view pricing and more.
SGL 4135-962 100W 120V MEDIUM A

Product Overview

SGL 4135-962 100W 120V MEDIUM A
Also known as: 785652413568, 4135-962

Specifications

Wattage: 100
Diameter: 13/16 in
Interrupt Rating DC: 20000
Type: Wall Sconce, Power Fuse
Volts AC: 600
Volts DC: 300
Interrupt Rating AC: 20000
Amps: 50
Length: 5 1/2 in
Mounting: Cartridge
Wattage: 100
Interrupt Rating DC: 20000
Volts AC: 600
Interrupt Rating AC: 20000
Length: 5 1/2 in
Diameter: 13/16 in
Type: Wall Sconce, Power Fuse
Volts DC: 300
Amps: 50
Mounting: Cartridge

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)