GROUNDING SCREW

Item #: 33061
Cat #: GS-1-SC
UPC: 785991110265
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Screw, Zinc-Plated Steel, 10-32 x 3/8 Inch Slotted Hexagon Head Washer-Face Screw with Green Dye Finish, Provides Positive Ground Continuity in Boxes with a #10-32 Tapped Hole

Overview

Grounding Screw, Zinc-Plated Steel, 10-32 x 3/8 Inch Slotted Hexagon Head Washer-Face Screw with Green Dye Finish, Provides Positive Ground Continuity in Boxes with a #10-32 Tapped Hole
Also known as: 785991110265, GS-1-SC

Specifications

Drive: Hex, Phillips, Slotted
Screw Head: Flanged Hex
Color: Green
Diameter: # 10
Length: 3/8 in
Material: Steel
Drive: Hex, Phillips, Slotted
Color: Green
Length: 3/8 in
Screw Head: Flanged Hex
Diameter: # 10
Material: Steel

Customer Reviews

No reviews for this product
(0)