BRKR BQ 2P 120/240V 40A 10K 120ST

Item #: 330620

Cat #: BQ2B04000S01

UPC: 783643237742

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (040A) (AIR 10 kA). Special features 120VAC Shunt Trip. Note Load side lugs are included.

Overview

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (040A) (AIR 10 kA). Special features 120VAC Shunt Trip. Note Load side lugs are included.
Also known as: 783643237742, BQ2B04000S01

Specifications

No Specifications Available