Mechanical Lug, 2-Conductor, 2-Hole Mount, Aluminum, 2 AWG - 600 MCM, Aluminum

Item #: 330625
Cat #: K2A36U2N
UPC: 781810600351
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 2 Conductor, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch

Overview

Mechanical Lug, Aluminum, 2 Conductor, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.
Also known as: 781810600351, K2A36U2N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 300
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 4 - 300

Customer Reviews

No reviews for this product
(0)