Meter Base, 200A, 4 Jaw, 1PH, 600VAC, 1 Position, Ringless, OH/UG

Item #: 330638

Cat #: UAT417-XGF

UPC: 783643242050

to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 4 Jaw, 1-Phase, 600 Volt AC, 1 Position, Ringless, OH/UG, Steel, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, 4 Jaw, 1-Phase, 600 Volt AC, 1 Position, Ringless, OH/UG, Steel, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Siemens meter socket designs have been in the industry for more than 60 years. No one knows metering installations like Siemens. Our meter sockets set the standard for quality, design, and workmanship. This is why we use stainless steel hardware; polyester powder-coat paint for long-lasting protection and appearance; type G90 galvanized steel or 3003 grade aluminum enclosures and, in our commercial sockets, an all-plated copper current path. This is why Siemens meter sockets are seen in so many utility specifications.

Also known as: 783643242050, UAT417-XGF

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1