Compact Fluorescent Lamp, 4-Pin, Dulux D, 18W, 3500K

Item #: 33065
Cat #: CF18DD/E/835/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1150, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20672*

Overview

Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1150, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20672*
Sylvania SYLCF18DD/E/835 DULUX® D ECOLOGIC® lamps are long-life, energy saving alternatives for incandescent lamps. When paired with Sylvania ECOLOGIC® linear fluorescent lamps, all the fluorescent lamps in an installation will be TCLP compliant.
Also known as: CF18DD/E/835/ECO

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Lumens: 1150
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (G24q-2)
Wattage: 18
Shape: 2D (Double D)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (G24q-2)
Color Rendering Index (CRI): 82
Lumens: 1150
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)