Breaker, Triplex, 15/25A, 120/240VAC, 10 kAIC, Type QT

Item #: 330677

Cat #: Q21525CT

UPC: 783643256477

to view pricing and more.
Documents & Guides
Quadplex Breaker, QT Type, 120/240V, 10 kAIC, (2) 15A, 1-Pole and (1) 25A, 2-Pole, Common Trip, Wire Size # 14-8.

Overview

Quadplex Breaker, QT Type, 120/240V, 10 kAIC, (2) 15A, 1-Pole and (1) 25A, 2-Pole, Common Trip, Wire Size # 14-8.
Also known as: 783643256477, Q21525CT

Specifications

Amps: 15, 25
Family / Style: QP
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 15, 25
Poles: 4
Family / Style: QP
Interrupt Rating AC: 10 kA