This product has been discontinued.

Ballast, Compact Fluorescent, Electronic, 26W, 120-277V
Item #: 330685
Cat #: REB126M6BL35M
UPC: 781087064856
to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, 1 Lamp, 26W
Overview
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, 1 Lamp, 26W
Also known as: 781087064856, REB126M6BL35M
Specifications
| Wattage: | 26 |
| Type: | Programmed Start, Electronic |
| Volts AC: | 120, 277 |
| Light Technology: | Fluorescent |
| Wattage: | 26 |
| Volts AC: | 120, 277 |
| Type: | Programmed Start, Electronic |
| Light Technology: | Fluorescent |