Power Outlet Wall Plate, 2-Gang, 2.1563" Opening, Chrome

Item #: 330711

Cat #: S3862-C

UPC: 785007138283

to view pricing and more.
Power Outlet Wall Plate, 2-Gang, 2.1563" Opening, Chrome

Overview

Power Outlet Wall Plate, 2-Gang, 2.1563" Opening, Chrome
Also known as: 785007138283, S3862-C

Specifications

Type: Wallplate
Color: Chrome
Gangs: 2
Mounting: Wall
Type: Wallplate
Gangs: 2
Color: Chrome
Mounting: Wall