Junction Box, NEMA 4X, Screw Cover, 15.28" x 11.34" x 6.81"

Item #: 33073

Cat #: Q403018PCIQRCCR

UPC: 783510159924

to view pricing and more.
Junction Box, NEMA 4X, Clear Screw Cover, 15.28 x 11.34 x 6.81 Inch, Polyester

Overview

Junction Box, NEMA 4X, Clear Screw Cover, 15.28 x 11.34 x 6.81 Inch, Polyester

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510159924, Q403018PCIQRCCR

Features & Benefits

  • Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal

Specifications

Color: Clear
Material: Polycarbonate, Polyester
Mounting: Wall
Height: 15.280 in
Width: 11.340 in
Depth: 6.810 in
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Clear
Mounting: Wall
Width: 11.340 in
IP/NEMA Rating: NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Height: 15.280 in
Depth: 6.810 in