1
more

Locking Cable Tie, 7.4" Length, High Temp, Indoor/Outdoor
Item #: 33076
Cat #: PLT2S-M71
UPC: 074983904624
to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, PEEK, High Temperature, Translucent Brown, Indoor, Outdoor, 1000 Piece Package
Overview
Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, PEEK, High Temperature, Translucent Brown, Indoor, Outdoor, 1000 Piece Package
Also known as: 074983904624, PLT2S-M71
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Material: | Polyetheretherketone (PEEK) |
| Length: | 7.400 in |
| Color: | Translucent Brown |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Weight Capacity: | 50 lbs |
| Length: | 7.400 in |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Material: | Polyetheretherketone (PEEK) |
| Color: | Translucent Brown |
| Family / Style: | Pan-Ty® |