IG TVSS RECP 15A 125V ALARM ORG

Item #: 330776

Cat #: IG5262-OSP

UPC: 785007194821

to view pricing and more.
Documents & Guides
Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, Orange.

Overview

Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, Orange.
Also known as: 785007194821, IG5262-OSP

Specifications

Color: Orange
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Orange
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall