Panelboard Front, Flush, 62" x 20", NEMA 1, B62 Can

Item #: 330876

Cat #: F62B

UPC: 783643276994

to view pricing and more.
Documents & Guides
Panelboard, Front, Flush, 62 Inch x 20 Inch, Use on B62 Can

Overview

Panelboard, Front, Flush, 62 Inch x 20 Inch, Use on B62 Can
Also known as: 783643276994, F62B

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 62 in
Mounting: Flush
Width: 20 in
IP/NEMA Rating: NEMA 1
Height: 62 in