BREAKER ENC1F 3P 100A 480V 18KA

Item #: 330930

Cat #: E1FED43B100

UPC: 783643283527

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 100A 3-POLE 480V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED43B100). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 1 ENLCOSURE FLUSH MOUNTED (E2N1F) WITH NEUTRAL (W53045). INCLUDES LINEAND LOAD SIDE LUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). ENCLOSURE DIMENSIONS (W x H x D) IN 8.50 x 17.50 x 5.06.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 100A 3-POLE 480V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED43B100). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 1 ENLCOSURE FLUSH MOUNTED (E2N1F) WITH NEUTRAL (W53045). INCLUDES LINEAND LOAD SIDE LUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). ENCLOSURE DIMENSIONS (W x H x D) IN 8.50 x 17.50 x 5.06.
Also known as: 783643283527, E1FED43B100

Specifications

No Specifications Available