BREAKER ENC1S 3P 225A 600V 22KA

Item #: 330936

Cat #: E1SFD63B225

UPC: 783643293120

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 225A 3-POLE 600V STANDARD 40 DEG C BREAKER FD FRAME WITH STANDARD BREAKING CAPACITY (FD63B225). INTERCHANGEABLE TRIP UNIT. NEMATYPE 1 ENCLOSURE SURFACE MOUNTED (F6N1S). ORDER NEUTRAL (N250). INCLUDES LINE AND LOAD SIDE LUGS (TA1FD350A) WIRE RANGE 6AWG - 350KCMIL (CU) / 4AWG - 350KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 11.47 x 38.41 x 5.06.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 225A 3-POLE 600V STANDARD 40 DEG C BREAKER FD FRAME WITH STANDARD BREAKING CAPACITY (FD63B225). INTERCHANGEABLE TRIP UNIT. NEMATYPE 1 ENCLOSURE SURFACE MOUNTED (F6N1S). ORDER NEUTRAL (N250). INCLUDES LINE AND LOAD SIDE LUGS (TA1FD350A) WIRE RANGE 6AWG - 350KCMIL (CU) / 4AWG - 350KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 11.47 x 38.41 x 5.06.
Also known as: 783643293120, E1SFD63B225

Specifications

No Specifications Available