SLIDE EFL SP/3W 2W 10A 277V IV

Item #: 330992

Cat #: CDFB103-P277-I

UPC: 785007303346

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire 10A 277V, Ivory

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire 10A 277V, Ivory
Also known as: 785007303346, CDFB103-P277-I

Specifications

Poles: 3
Amps: 10
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Amps: 10
Color: Ivory