Safety Switch, Non-Fused, 30A, 2P, with Neutral, 120/240VAC, NEMA 1

Item #: 331027

Cat #: LF211N

UPC: 783643335127

to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 30A, 2P, with Neutral, 120/240VAC, NEMA 1

Overview

Safety Switch, Non-Fused, 30A, 2P, with Neutral, 120/240VAC, NEMA 1
Also known as: 783643335127, LF211N

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Amps: 30