4" Rigid Aluminum 90° Elbow

Item #: 33105
Cat #: ALC40090
UPC: 786692011707
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Rigid Aluminum 90 Degree Elbow

Overview

4 Inch Rigid Aluminum 90 Degree Elbow
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.
Also known as: 786692011707, ALC40090

Specifications

Diameter: 4 in
Material: Aluminum
Angle: 90°
Diameter: 4 in
Angle: 90°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)