600A 3P 240V 4W FUSED GD TYPE 1- RH

Item #: 331057

Cat #: GF326NH

UPC: 783643349353

to view pricing and more.
Documents & Guides
No Documents Available
600A 3P 240V 4W FUSED GD TYPE 1- RH

Overview

600A 3P 240V 4W FUSED GD TYPE 1- RH
Also known as: 783643349353, GF326NH

Specifications

Poles: 3
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 600
IP/NEMA Rating: NEMA 1