30 lb Intermediate Cable Tie, 100/PK

Item #: 331111

Cat #: CT6NT40-C

UPC: 051128592861

to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100

Overview

Intermediate Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping.

Also known as: 051128592861, CT6NT40-C

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Color: Natural
Weight Capacity: 30 lbs
Length: 5.800 in
Width: 0.140 in
Material: Nylon