SLIDE DIM SP 2000W 120V WH

Item #: 331120

Cat #: CD2000-W

UPC: 785007618464

to view pricing and more.
Documents & Guides
SLIDE DIM SP 2000W 120V WH

Overview

SLIDE DIM SP 2000W 120V WH
Also known as: 785007618464, CD2000-W

Specifications

Wattage: 2000
Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Wattage: 2000
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: White