ABB A210-30-11-84 A210 3P CONTR 110

Item #: 331132

Cat #: A210-30-11-84

UPC: 320500203337

to view pricing and more.
3 pole, 300 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts

Overview

3 pole, 300 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts

ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance.

Also known as: 320500203337, A210-30-11-84

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Conductors: 2
Material: Copper
Amps: 192
Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Material: Copper
Poles: 3
Conductors: 2
Amps: 192