COMBO 20A 1SWITCH 1P-20A 1RECP 120V

Item #: 331146

Cat #: 671-I

UPC: 785007671018

to view pricing and more.
Documents & Guides
COMBO 20A 1SWITCH 1P-20A 1RECP 120V

Overview

COMBO 20A 1SWITCH 1P-20A 1RECP 120V
Also known as: 785007671018, 671-I

Specifications

Amps: 20
Poles: 1
Color: Ivory
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Color: Ivory
Mounting: Wall
Poles: 1
NEMA Configuration: 5-20R