Rees 03275-000 Rope Operated Switch

Item #: 33121

Cat #: 03275-000

UPC: 648671320005

to view pricing and more.
Documents & Guides
Rees; Rope Operated Switch; Slack Cable; Contact Configuration: #9 No + Nc; Action: Momentary Slow Make/slow Break; Size: 2.810 In Length X 7.270 In Width; Actuator: Pushbutton; Operating Temperature: 0 To +55 Deg C; Environmental Conditions: -40 To +85 Deg C Storage Temperature; Normal Potential: 110 - 120 Vac, 220 -240 Vac, 440 - 480 Vac, 550 - 600 Vac At Power Factor 0.35 Or Less; 115 - 125 Vdc, 230 - 250 Vdc At Inductive Loads As Specified In Section 125 Of Industrial Control Devices, Controllers And Assemblies, Ansi/NEMA Ics 2-1988; Note: Operatingtemperatures At 0 Deg C Are Based On The Absence Of Freezing Moisture And Liquids; Normal Current: 6, 3, 1.5, 1.2, 2.2, 1.1 Amp; Inrush Current: 60, 30, 15, 12amp; Trip Force: 6 Lb; Operating Force Between 10 Ft Supports: 0.700 Lb; Mechanical Life: 1000000 Operations; Wire Size: 14/2 Awg Stranded; NEMA: 12/13; Old Catalog Number: 3275; Ip: 65; Includes: Sealing Gasket And Four Mounting Screws; Contact Finish: Gold Plated; Lever Finish: Nickel Plated

Overview

Rees; Rope Operated Switch; Slack Cable; Contact Configuration: #9 No + Nc; Action: Momentary Slow Make/slow Break; Size: 2.810 In Length X 7.270 In Width; Actuator: Pushbutton; Operating Temperature: 0 To +55 Deg C; Environmental Conditions: -40 To +85 Deg C Storage Temperature; Normal Potential: 110 - 120 Vac, 220 -240 Vac, 440 - 480 Vac, 550 - 600 Vac At Power Factor 0.35 Or Less; 115 - 125 Vdc, 230 - 250 Vdc At Inductive Loads As Specified In Section 125 Of Industrial Control Devices, Controllers And Assemblies, Ansi/NEMA Ics 2-1988; Note: Operatingtemperatures At 0 Deg C Are Based On The Absence Of Freezing Moisture And Liquids; Normal Current: 6, 3, 1.5, 1.2, 2.2, 1.1 Amp; Inrush Current: 60, 30, 15, 12amp; Trip Force: 6 Lb; Operating Force Between 10 Ft Supports: 0.700 Lb; Mechanical Life: 1000000 Operations; Wire Size: 14/2 Awg Stranded; NEMA: 12/13; Old Catalog Number: 3275; Ip: 65; Includes: Sealing Gasket And Four Mounting Screws; Contact Finish: Gold Plated; Lever Finish: Nickel Plated
Also known as: 648671320005, 03275-000

Specifications

Type: Safety Actuators
Type: Safety Actuators