RECP SGL SPLEX 15A 125V S+B WIRE W

Item #: 331265

Cat #: 26261-W

UPC: 785007784695

Sign In or Register to view pricing and more.
Documents & Guides
RECP SGL SPLEX 15A 125V S+B WIRE W

Overview

RECP SGL SPLEX 15A 125V S+B WIRE W
Also known as: 785007784695, 26261-W

Specifications

Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: White
Mounting: Wall