Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Siemens
BREAKER 25A 3P 240V 22K QPH
Item #: 331295
Cat #: Q325H
UPC: 783643434721
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BREAKER 25A 3P 240V 22K QPH
View product detail below
Associated
Substitutes
Others Bought
Overview
BREAKER 25A 3P 240V 22K QPH
Also known as:
783643434721, Q325H
Specifications
No Specifications Available
Close
Close and Retry